
1/4 in Drive Socket Bit Set, Metric, 11 pcs
Mfr # SHB90106
Zoro # G916090017
product price: $31.00
/eaKey Features
Includes
(11) Metric Hex Bits, Rail
SAE or Metric
Metric
Material
Steel
Measurement Type
Metric
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHB90106
Zoro #
G916090017
UPC #
020209989616
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Tip Size Range
2 mm to 8 mm
Socket Size
2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm, 4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm
Tip Size - Minimum
2 mm
Tip Size - Maximum
8 mm
Overall Length
8 1/8 in
Tip Size
2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm
Details
Includes
(11) Metric Hex Bits, Rail
SAE or Metric
Metric
Material
Steel
Measurement Type
Metric
Item
Socket Bit Set
Finish
Chrome
Number of Pieces
11
Drive Type
Hand
Tip Style
Hex
Container Type
Rail
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included
For Screw Type
Hex
Series
Hex Bit Sockets
Description
Tekton S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear.
- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- Large, clear die-stamped size marking is easy to read and can’t wear off
- Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- 11-pc. 1/4 in. drive hex bit sockets: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8-mm
- Socket rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.