Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Socket Bit Set, SAE, 10 pcs

  • Mfr # SHB90108

  • Zoro # G116090022


product price: $30.85
/ea

Key Features

SAE or Metric
SAE
Includes
(11) SAE Hex Bits, Rail
Material
Steel
Number of Pieces
10
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHB90108
Zoro #
G116090022
UPC #
020209082621
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Tip Size Range
5/64 in to 5/16 in
Overall Length
8 1/8 in
Tip Size - Maximum
5/16 in
Socket Size
5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Tip Size - Minimum
5/64 in

Details

SAE or Metric
SAE
Includes
(11) SAE Hex Bits, Rail
Material
Steel
Number of Pieces
10
Item
Socket Bit Set
Finish
Chrome
Measurement Type
SAE
Includes Insulation
Not Insulated
Container Type
Rail
Includes Locking
Locking Included
Drive Type
Hand
Replaceable Insert Capable
Fixed Insert
For Screw Type
Hex
Series
Long Hex Bit Sockets
Impact Rated Status
Not Impact Rated
Tip Style
Hex
Tether Status
Not Tether Capable

Description

Each Tekton 1/4 inch drive long bit socket has slightly chamfered edges and a smooth top face to optimize engagement with fasteners. The bits have 2.4 more inches of reach compared to our standard length bit sockets, allowing you to reach deep into narrow, recessed areas. The bits are pressed directly into the socket for a permanent connection. The carefully-controlled process ensures bits are exceptionally straight, and the tightly-mated fit results in a bit that won't loosen over time or under stress. The socket is made from 6140 chromium-vanadium (Cr-V) steel that's heat-treated to 40.5–47.5 HRC. The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish. The S2 steel bit is heat-treated to 57–63 HRC to resist shocks and maintain geometry under stress. Large, stamped markings are permanently impressed into the material by a roll-stamp die and are as large as possible while still being readable along the socket's curved surface. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. This set includes socket rail organization with twist-to-lock clips.


  • Refined Edges – Each bit has slightly chamfered edges and a smooth top face to optimize engagement with fasteners
  • Long Reach Bits – The long bit has 2.4 more inches of reach compared to our standard length bit sockets, allowing you to reach deep into narrow, recessed areas
  • Straight, Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • Socket Rail – The twist-to-lock clips on the rail hold sockets securely and can be repositioned anywhere along the rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.