Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Socket Bit Set, SAE/Metric/Torx, 44 pcs

  • Mfr # SHB90302

  • Zoro # G416090456


product price: $80.00
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE, Metric
Material
Steel
Finish
Chrome
Number of Pieces
44
Includes
#0, #1, #2, #3 Phillips, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 3/16 in, 3/32 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in Hex (Inch), 5/16 in Slotted, 5/32 in, 5/64 in, 6 mm, 7 mm, 7/32 in, 7/64 in, 8 mm Hex (Metric), 9/64 in, Magnetic Hex Bit Holder Socket, S0, S1, S2, S3 Square, Storage Case, T10, T15, T20, T25, T27, T30 Torx, T6, T7, T8, T9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHB90302
Zoro #
G416090456
UPC #
020209991008
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Tip Size
#0, #1, #2, #3, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 3/16 in, 3/32 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, S0, S1, S2, S3, T10, T15, T20, T25, T27, T30, T6, T7, T8, T9
Overall Length
8 3/8 in
Tip Size Range
#0 to #3 (Phillips), 1/8 to 5/16 in (Slotted), 2 to 8 mm (Hex Metric), 5/64 to 5/16 in (Hex Inch), S0 to S3 (Square), T6 to T30 (Torx)
Socket Size
5/64 in, 2 mm, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 3 1/2 mm, 9/64 in, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm

Details

SAE or Metric
SAE, Metric
Material
Steel
Finish
Chrome
Item
Socket Bit Set
Number of Pieces
44
Includes
#0, #1, #2, #3 Phillips, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 3/16 in, 3/32 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in Hex (Inch), 5/16 in Slotted, 5/32 in, 5/64 in, 6 mm, 7 mm, 7/32 in, 7/64 in, 8 mm Hex (Metric), 9/64 in, Magnetic Hex Bit Holder Socket, S0, S1, S2, S3 Square, Storage Case, T10, T15, T20, T25, T27, T30 Torx, T6, T7, T8, T9
Measurement Type
SAE/Metric/Torx
Replaceable Insert Capable
Fixed Insert
Container Type
Case
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Tip Style
Hex, Phillips, Slotted, Square, Torx
Drive Type
Hand
For Screw Type
Hex, Phillips, Slotted, Square, Torx
Includes Insulation
Not Insulated
Series
Mixed Bit Sockets

Description

Tekton heat-treated S2 steel bits are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The tips are machined to exact tolerances for precise engagement with fasteners. Large, stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. Sturdy, clearly marked carrying case is made from high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents.


  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • Bit tips are machined to precise tolerances for strong engagement with fastener heads
  • 10-pc. 1/4 in. drive inch hex bit sockets: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 in.
  • 11-pc. 1/4 in. drive metric hex bit sockets: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8-mm
  • 10-pc 1/4 in. drive torx bit sockets: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30
  • 4-pc. 1/4 in. drive Phillips bit sockets: #0, #1, #2, #3
  • 4-pc. 1/4 in. drive slotted bit sockets: 1/8, 3/16, 1/4, 5/16 in.
  • 4-pc. 1/4 in. drive square bit sockets: S0, S1, S2, S3
  • Magnetic hex bit holder socket
  • Carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.