Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Angle Head Open End Wrench

  • Mfr # WAE83006

  • Zoro # G1176054


product price: $12.79
/ea

Key Features

Material
Steel
SAE or Metric
SAE
Overall Length
4 in.
Insulated
No
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAE83006
Zoro #
G1176054
UPC #
020209021767
Country of Origin
United States

Dimensions

Size
1/4 in
Overall Length
4 in.
Handle Thickness
0.12 in.
Height
0.2 in.
Handle Width
0.19 in.
Length
4 in.
Width
0.8 in.

Details

Item
Open End Angle Wrench,1/4" Angle Head
Material
Steel
SAE or Metric
SAE
Insulated
No
Finish
Chrome
Head Angle
30/60 Degrees
Includes
1/4 Inch Angle Head Open End Wrench
Features
UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
Head 2 Angle
60°
Head 1 Angle
30°
Weight
0.04 lb.

Description

Open End Angle Wrench,1/4 In. Angle Head, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.