1/4 Inch Bicycle Bit Set with Rail, 9-Piece (No. 2, 3/16 in., T25, 2-6 mm)

  • Mfr # DZZ93003

  • Zoro # G012537300


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Number of Pieces
9
Includes
#2 Phillips; 3/16 in Slotted; T25 Torx; 2, 2.5, 3, 4, 5, 6 mm Hex
Finish
Zinc-phosphate
Features
Contains most common bits for bicycles
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DZZ93003
Zoro #
G012537300
UPC #
020209075821
Country of Origin
United States

Dimensions

Hex Shank Size
1/4 in

Details

Number of Pieces
9
Includes
#2 Phillips; 3/16 in Slotted; T25 Torx; 2, 2.5, 3, 4, 5, 6 mm Hex
Finish
Zinc-phosphate
Features
Contains most common bits for bicycles
Tip Style
Phillips, Slotted, Torx, Hex

Description

The Tekton Bicycle Bit Set with Rail includes a range of bit sizes commonly used in bicycle repair and maintenance: #2 Phillips, 3/16 inch SAE slotted, T25 Torx star, and 2-6 mm metric hex. Tekton bits are 30 mm long to improve your access to recessed fasteners, as opposed to the standard bit length of 25 mm. The bits are made of S2 steel and have a zinc-phosphate coating that resists corrosion. The tip size and Tekton T are clearly stamped onto every bit in the set for easy identification. The bits can be stored in the included rubberized bit rail that securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed.


  • •Designed for Bike Repair – The bits included in this set are sizes that are commonly used in bicycle repair and maintenance
  • •Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
  • •Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
  • •Clear Markings – The tip size and Tekton "T" are clearly stamped into every bit
  • •Rubberized Bit Rail – The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed
  • •6-pc. hex bits 2, 2.5, 3, 4, 5, 6 mm
  • •T25 Torx bit
  • •3/16 in. slotted bit
  • •#2 Phillips bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.