Zoro Homepage

1/4 Inch Drive 2-Rail Socket Organizer Set, Black (30-Tool)

  • Mfr # OST02230

  • Zoro # G812537166


product price: $22.00
/ea

Key Features

For Use With
1/4 in Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST02230
Zoro #
G812537166
UPC #
020209076781
Country of Origin
United States

Details

Color
Black
For Use With
1/4 in Drive Sockets
Includes
30-Clips

Description

This Tekton Socket Organizer Set is a universal socket organizer that securely holds 1/4 inch drive sockets and bit sockets. Rail capacity may vary based on individual socket diameters. Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place. Detent bumps on the clip tabs engage with the socket to keep it secure, even when on-the-go. Sockets with only two detent grooves, such as impact sockets, will not engage with detent bumps on the tabs if placed incorrectly. Lock the rails into the tray with the keyhole slot. To release, press the button beside the keyhole latch and slide the rail out. The tray securely holds socket rails in an upright position, even through the opening and closing of tool chest drawers. Handles on either side of the tray make it easy to lift out of a drawer. Our rails and trays are molded from strong ABS polymer, providing stiffness and robust support for sockets. The clips are made from durable nylon polymer, designed to withstand frequent socket removal and chemical exposure. For large or heavy socket sets, we recommend fully supporting the rails and trays to prevent bowing.


  • •Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
  • •Lock Into Tray – Lock the rail into a tray with the keyhole slot and release it by pressing the button beside the keyhole latch and sliding the rail out
  • •Rigid ABS and Nylon Construction – Our rails and trays are molded from strong ABS polymer, and the clips are made from durable nylon polymer
  • •Universal Socket Organizer – Rails can hold 1/4 inch drive sockets and bit sockets; rail capacity may vary based on individual socket diameters
  • •Made in USA
  • •2-pc. 1/4 in. drive 13 inch socket rail
  • •13 inch 2-rail tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.