1/4 Inch Drive 6-Point Socket Set with Rails and Trays, 50-Piece 5/32-9/16 in., 4-15 mm

  • Mfr # SHD90215

  • Zoro # G816090063


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Socket Size Range
4 mm to 15 mm, 5/32 in to 9/16 in
Drive Type
Hand
Material
Steel
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD90215
Zoro #
G816090063
UPC #
020209993651
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Size Range
4 mm to 15 mm, 5/32 in to 9/16 in
Deep Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Socket Depth
Shallow and Deep
Socket Length
1 in, 2 in
Standard Socket Sizes
5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 10 mm (Standard), 11 mm (Standard), 11/32 in (Deep), 11/32 in (Standard), 12 mm (Standard), 13 mm (Standard), 14 mm (Standard), 15 mm (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 4 mm (Standard), 4.5 mm (Standard), 5 mm (Standard), 5.5 mm (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 6 mm (Standard), 7 mm (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 8 mm (Standard), 9 mm (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Standard Socket Style/Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in, Standard 6-Point: 4 mm, Standard 6-Point: 5/32 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in, Deep 6-Point: 1/4 in, Deep 6-Point: 11/32 in, Deep 6-Point: 3/16 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/16 in, Deep 6-Point: 5/32 in, Deep 6-Point: 7/16 in, Deep 6-Point: 7/32 in, Deep 6-Point: 9/16 in, Deep 6-Point: 9/32 in

Details

Drive Type
Hand
Material
Steel
Measurement Type
Metric, SAE
Finish
Chrome
Number of Pieces
50
SAE or Metric
SAE, Metric
Includes
(2) 2-Rail Tray, (2) Black Socket Rails, (22) in Sockets, (28) Metric Sockets
Item
Socket Set
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Flex Sockets
Flex Sockets Not Included
Product Type
Hand Socket Sets
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Number of Deep Sockets
25
Includes Socket Bits
Socket Bits Not Included
Includes Locking
Locking Not Included
Flex Socket Count/Style
(0) 6-Point
Tether Status
Not Tether Capable
Series
6-Point Standard and Deep Socket Set
Fastener-Holding Type
Friction
Number of Standard Sockets
11
Standards
ASME B107.110-2019
Includes Standard Sockets
Standard Sockets Included
Includes Non-Marring
Non-Marring Not Included

Description

Tekton 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 11-pc. 1/4 in. drive standard 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
  • 11-pc. 1/4 in. drive deep 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
  • 14-pc. 1/4 in. drive standard 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15-mm
  • 14-pc. 1/4 in. drive deep 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15-mm
  • Socket rails and trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.