Zoro Homepage

1/4 Inch Drive 6-Point Universal Joint Socket Set with Rail, 9-Piece 6-14 mm

  • Mfr # SHD90110

  • Zoro # G516090066


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Hand
Socket Size Range
6 mm to 14 mm
Finish
Chrome
Measurement Type
Metric
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD90110
Zoro #
G516090066
UPC #
020209046449
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
6 mm to 14 mm
Drive Size
1/4 in
Socket Length
1 1/4 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Depth
Shallow

Description

The universal joint socket combines a shallow 6-point socket and compact universal joint for a tool that's even smaller than a typical socket and universal joint used together. The condensed size and flexibility of the u-joint socket allows you to reach around obstructions and access extremely tight, limited spaces when other tools can't fit.


  • Combines a shallow 6-point socket and compact universal joint fits into extremely limited spaces when other tools can't fit.
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tool
  • 9-pc. 1/4 in. drive 6-point u-joint sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14-mm
  • Socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.