Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive Bit Socket Set with Mini Stacking Tool Box (44-Piece)

  • Mfr # SHB90700

  • Zoro # G122721262


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
44
For Use With
L-Boxx Family
Features
Stackable
Includes
Foam Liner and Mini Stacking Tool Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB90700
Zoro #
G122721262
UPC #
020209095829
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Item
Bit Socket Set
Number of Pieces
44
For Use With
L-Boxx Family
Features
Stackable
Includes
Foam Liner and Mini Stacking Tool Box
Finish
Chrome
SAE or Metric
SAE, Metric, Torx

Description

This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes hex, Torx (star), slotted, Phillips, and square bit sockets in a Mini Stacking Tool Box. The handle on the top of the stacking tool box allows multiple boxes latched together to be carried. Press both side latches in and lift up to remove the box from a stack. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.