Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive External Star Socket Set with Rail, 8-Piece E4-E12

  • Mfr # SHD90115

  • Zoro # G316090303


product price: $31.89
/ea

Key Features

Includes
(8) Sockets, Socket Rail
Number of Pieces
8
Finish
Chrome
Socket Size Range
E4 to E12
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD90115
Zoro #
G316090303
UPC #
020209080818
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
E4 to E12
Drive Size
1/4 in
Socket Size
E10, E11, E12, E4, E5, E6, E7, E8
Torx Socket Size
E10, E11, E12, E4, E5, E6, E7, E8
Socket Depth
Shallow
Socket Length
1 in

Details

Includes
(8) Sockets, Socket Rail
Item
Socket Set
Number of Pieces
8
Finish
Chrome
Measurement Type
Torx
SAE or Metric
Torx
Material
Steel
Drive Type
Hand
Series
External Torx Standard Socket Set
Includes Socket Bits
Socket Bits Not Included
Fastener-Holding Type
Friction
Container Type
Rail
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Product Type
Hand Socket Sets
Flex Socket Count/Style
(0) External Torx
Includes Torx Sockets
Torx Sockets Included
Number of Torx Sockets
8
Socket Shape
External Torx
Includes Deep Sockets
Deep Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included

Description

Tekton 1/4 inch drive external star (E-Star) sockets are made from 50BV30 steel that's hardened to 40–47 HRC for strength and durability. The socket is protected against corrosion with chrome plating on the outside and clear coat on the inside. The socket has large, stamped markings that are permanently impressed into the material by a roll-stamp die and are as large as possible while still being readable along the socket's curved surface. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. This set includes socket rail organization with twist-to-lock clips.


  • External Star Geometry – External star (E-Star) sockets have an internal 6-lobe geometry designed for a high-torque fit that resists slipping
  • Materials – The sockets are made from 50BV30 steel and hardened to 40–47 HRC for strength and durability
  • Exterior and Interior Finishes – The sockets are protected against corrosion with chrome plating on the outside and clear coat on the inside
  • Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
  • Socket Rail Organization – The twist-to-lock clips on the rail holds sockets securely and can be repositioned anywhere along the rail
  • 8-pc. 1/4 in. drive external star sockets: E4, E5, E6, E7, E8, E10, E11, E12
  • 8 in. gray socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.