Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece (No. 0-No. 3, 1/8-5/16 in.)

  • Mfr # SHB90104

  • Zoro # G7734878


product price: $29.39
/ea

Key Features

Drive Size
1/4"
Number of Pieces
8
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Includes
(4) 1/4" Drive slotted bit Socket: 1/8, 3/16, 1/4, 5/16", (4). 1/4" Drive Phillips bit Socket: #0, #1, #2, #3, Socket Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB90104
Zoro #
G7734878
UPC #
020209046654
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Width
1.1 in.
Length
8.1 in.
Height
2 in.

Details

Item
Phillips/Slotted Bit Socket Set
Number of Pieces
8
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Includes
(4) 1/4" Drive slotted bit Socket: 1/8, 3/16, 1/4, 5/16", (4). 1/4" Drive Phillips bit Socket: #0, #1, #2, #3, Socket Rail
Material
S2 Steel
Weight
0.29 lb.

Description

Socket Set 1/4 In. Dr. Phillips/Slotted Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.