Zoro Homepage

1/4 Inch Drive Side Mount Ratchet and Extension Holder Set (2-Piece)

  • Mfr # OSC30002

  • Zoro # G7728535


product price: $5.00
/ea
Sold in multiples of 2 for $10.00

Key Features

Features
Ratchet and Extension Holder Set
SAE or Metric
SAE
Width
2.4 in.
Length
0.5 in.
Weight
0.04 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC30002
Zoro #
G7728535
UPC #
020209050347
Country of Origin
United States

Dimensions

Width
2.4 in.
Length
0.5 in.
Drive Size
1/4"
Clip Height
0.9 in.
Height
1.2 in.

Details

Item
Ratchet and Extension Holder Set
Features
Ratchet and Extension Holder Set
SAE or Metric
SAE
Weight
0.04 lb.

Description

Use the TEKTON 1/4 in. Drive Side Mount Holders with the TEKTON Socket Rail to keep ratchet, extension bar, and sockets organized together on one socket holder.


  • Keep your ratchet, extension, and sockets organized together on one socket organizer
  • Holders mount below Tekton Socket Rails to maximize available space
  • Carry sockets, ratchet, and extension bar in tool box or mount to wall or workbench
  • Compatible with TEKTON OSR03320, OSR03220, OSR03120, OSR02315, OSR02215, OSR02115, OSR01313, OSR01213, and OSR01113 socket rails

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.