Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece)

  • Mfr # OSC31001

  • Zoro # G203547842


product price: $5.00
/ea
Sold in multiples of 2 for $10.00

Key Features

Material
Polymer
Width
1.2 in.
Color
Black
Length
0.5 in.
Height
1.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSC31001
Zoro #
G203547842
UPC #
020209994658
Country of Origin
United States

Dimensions

Width
1.2 in.
Length
0.5 in.
Height
1.4 in.
Clip Height
0.9 in.

Details

Material
Polymer
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.