Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive Universal Joint Socket Set with Rails, 16-Piece (1/4-9/16 in., 6-14 mm)

  • Mfr # SHD90217

  • Zoro # G612537267


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
16
Includes
1/4-9/16 in, 6-14 mm
SAE or Metric
SAE, Metric
Socket Depth
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD90217
Zoro #
G612537267
UPC #
20209078082
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Depth
Shallow

Details

Number of Pieces
16
Includes
1/4-9/16 in, 6-14 mm
SAE or Metric
SAE, Metric

Description

Tekton Universal Joint Sockets have a compact design for tight spaces. The sockets have a 4-pin joint design that reduces the overall height of the socket compared to a universal joint adapter with a shallow socket. The compact joint rotates smoothly and continuously at up to a 55-degree angle. The shallow 6-point socket opening provides an exact fit and maximum contact for hex fasteners. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Large stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. The portable organization rails have twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.