Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive x 1/4 Inch 12-Point Socket

  • Mfr # SHD02206

  • Zoro # G7730924


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

Size
1/4 in
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD02206
Zoro #
G7730924
UPC #
020209025970
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Socket Type
Shallow

Description

TEKTON 1/4 inch drive 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • •Standard-length socket is relatively versatile and suitable for a wide range of applications
  • •Extra-large die-stamped size markings are easy to read and can’t wear off
  • •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • •Four detent grooves provide a secure connection with the drive tool
  • •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.