Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive x 1/4 Inch Deep 6-Point Socket

  • Mfr # SHD03006

  • Zoro # G7730863


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Size
1/4 in
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD03006
Zoro #
G7730863
UPC #
020209026236
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Measurement Type
SAE

Description

TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
  • •Extra-large die-stamped size markings are easy to read and can’t wear off
  • •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • •Four detent grooves provide a secure connection with the drive tool
  • •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.