Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder

  • Mfr # SHA05402

  • Zoro # G709910515


product price: $5.05
/ea
Sold in multiples of 2 for $10.10

Key Features

Finish
Chrome
Socket Size
1/4 in
Type
Hand Drive
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA05402
Zoro #
G709910515
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Size
1/4 in

Details

Item
Bit Socket
Finish
Chrome
Type
Hand Drive
Number of Pieces
1

Description

Quickly change out and adapt any 1/4 inch hex shank bit with 1/4 inch drive ratchets, drive handles, socket accessories, and other drive tools. Large, clear size numbers on the bit sockets are easy to read even in low light settings. The polished chrome plating protects against corrosion and wipes clean to a mirror finish.


  • •Hex bit holder adapts any 1/4 inch hex shank bit to 1/4 inch drive ratchets, driver handles, and other drive tools
  • •Press-fit magnet holds the bit firmly in place while you're working
  • •Large die-stamped size markings are easy to read and can’t wear off
  • •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • •Four detent grooves provide a secure connection with the drive tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.