Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive x 1/8 Inch Slotted Bit Socket

  • Mfr # SHB00200

  • Zoro # G7735009


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

Drive Size
1/4 in.
Width
0.50 in.
Length
1.50 in.
Shaft Diameter
0.25 in.
Weight
0.03 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHB00200
Zoro #
G7735009
UPC #
020209023099
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in.
Tip Size
1/8 in
Width
0.50 in.
Length
1.50 in.
Shaft Diameter
0.25 in.
Exposed Blade Length
0.66 in.

Details

Item
Slotted Bit Socket 1/4 Inch Drive x 1/8
Weight
0.03 lb.

Description

Slotted Bit Socket 1/4 Inch Drive x 1/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.