Zoro Homepage

1/4 Inch Drive x 3/16 Inch Deep 12-Point Socket

  • Mfr # SHD03203

  • Zoro # G7731308


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Drive Size
1/4 in.
Size
3/16 in
SAE or Metric
SAE
Number of Points
12
Length
1.95 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD03203
Zoro #
G7731308
UPC #
020209026472
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in.
Size
3/16 in
Length
1.95 in.
Width
0.47 in.
Well Depth
0.40 in.
Socket End Diameter
0.32 in.
Socket Opening Size
3/16 in.
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Socket Type
Deep
Weight
0.05 lb.

Description

Hand Drive Socket 1/4 Inch Drive x 3/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.