Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive x 3/8 Inch 6-Point Socket

  • Mfr # SHD02010

  • Zoro # G7731326


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

Drive Size
1/4 in.
SAE or Metric
SAE
Number of Points
6
Width
0.57 in.
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD02010
Zoro #
G7731326
UPC #
020209025741
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in.
Size
3/8 in
Width
0.57 in.
Length
0.98 in.
Socket Opening Size
3/8 in.
Well Depth
0.44 in.
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Shallow
Measurement Type
SAE
Tether Ready
No
Weight
0.04 lb.

Description

Hand Drive Socket 1/4 Inch Drive x 3/8 I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.