Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive x 5 mm Long Hex Bit Socket

  • Mfr # SHB03304

  • Zoro # G315544081


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Drive Size
1/4 in
Overall Length
3.9 in
Finish
Chrome
SAE or Metric
Metric
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB03304
Zoro #
G315544081
UPC #
20209082447
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
3.9 in
Tip Size
5 mm

Details

Item
Bit Socket
Finish
Chrome
SAE or Metric
Metric
Material
Steel
Measurement Type
Metric
Number of Pieces
1
Socket Type
Long Hex Bit

Description

Each Tekton 1/4 inch drive long bit socket has slightly chamfered edges and a smooth top face to optimize engagement with fasteners. The bits have 2.4 more inches of reach compared to our standard length bit sockets, allowing you to reach deep into narrow, recessed areas. The bits are pressed directly into the socket for a permanent connection. The carefully-controlled process ensures bits are exceptionally straight, and the tightly-mated fit results in a bit that won't loosen over time or under stress. The socket is made from 6140 chromium-vanadium Cr-V steel that's heat-treated to 40.5-47.5 HRC. The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish. The S2 steel bit is heat-treated to 57-63 HRC to resist shocks and maintain geometry under stress. Large, stamped markings are permanently impressed into the material by a roll-stamp die and are as large as possible while still being readable along the socket's curved surface. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool.


  • Refined Edges – Each bit has slightly chamfered edges and a smooth top face to optimize engagement with fasteners
  • Long Reach Bits – The long bit has 2.4 more inches of reach compared to our standard length bit sockets, allowing you to reach deep into narrow, recessed areas
  • Straight, Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.