Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive x 5.5 mm Deep 12-Point Socket

  • Mfr # SHD03305

  • Zoro # G7731195


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Drive Size
1/4 in.
Size
5.5 mm
SAE or Metric
Metric
Number of Points
12
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD03305
Zoro #
G7731195
UPC #
020209026625
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in.
Size
5.5 mm
Length
1.95 in.
Width
0.47 in.
Socket Opening Size
5.5 mm
Socket End Diameter
0.35 in.
Well Depth
0.40 in.
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
12
Measurement Type
Metric
Socket Type
Deep
Weight
0.05 lb.

Description

Hand Drive Socket 1/4 Inch Drive x 5.5 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.