Zoro Homepage

1/4 Inch Drive x 6 Inch Extension

  • Mfr # SHA01106

  • Zoro # G7728508


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Drive Size
1/4 in.
Overall Length
6 in
Length
5.91 in.
Width
0.47 in.
Weight
0.15 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA01106
Zoro #
G7728508
UPC #
020209022665
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in.
Overall Length
6 in
Length
5.91 in.
Width
0.47 in.

Details

Item
Hand Drive Extension 1/4 Inch Drive x 6
Weight
0.15 lb.

Description

Adding extra length to get past obstructions or into tight, narrow spaces, TEKTON Extensions access hard-to-reach fasteners, allowing you to work faster and avoid extra disassembly steps.


  • • Knurled band provides grip for starting or turning loosened fasteners with fingertips
  • • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • • Beveled drive end helps guide extension smoothly onto drive tool
  • • Four detent grooves offer a secure connection with the drive tool
  • • Radiused corners inside the drive avoid stress concentrations that can cause cracking
  • • Spring-loaded retaining ball latches into sockets and holds them securely in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.