Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Drive x 6 Inch Flex Head Comfort Grip Ratchet

  • Mfr # SRH22006

  • Zoro # G107676594


product price: $50.19
/ea

Key Features

Width
0.9 in.
Features
Comfort Grip
Number of Pieces
1
Height
0.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH22006
Zoro #
G107676594
UPC #
20209990704
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
6 in
Width
0.9 in.
Height
0.8 in.

Details

Features
Comfort Grip
Number of Pieces
1

Description

With a 90tooth gear that produces a working swing arc of just 4 degrees, the TEKTON Flex Head Comfort Grip Ratchets don't need much room to operate Their 180degree flex head snaps to nine detent positions to work around obstructions Smaller than low profile, the heads are reduced in size in every dimensionheight, width, and length The polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.