Zoro Homepage

1/4 Inch Drive x 7/16 Inch Universal Joint Socket

  • Mfr # SHD08011

  • Zoro # G7731606


product price: $13.99
/ea

Key Features

Length
1.16 in.
Width
0.62 in.
Drive End Diameter
0.51 in.
Well Depth
0.24 in.
Socket Opening Size
7/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD08011
Zoro #
G7731606
UPC #
020209026779
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in.
Length
1.16 in.
Width
0.62 in.
Drive End Diameter
0.51 in.
Well Depth
0.24 in.
Socket Opening Size
7/16 in.
Socket Depth
Shallow
Size
7/16 in

Details

Item
Shallow Universal Joint Socket
Weight
0.05 lb.
Socket Type
Shallow

Description

Hand Drive Socket 1/4 Inch Drive x 7/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.