
1/4 Inch Drive x E4 External Star Socket
Mfr # SHD02404
Zoro # G015914016
product price: $5.19
/eaSold in multiples of 3 for $15.57
Key Features
Drive Size
1/4 in
Finish
Chrome
Socket Type
Shallow
Material
Steel
Socket Depth
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHD02404
Zoro #
G015914016
UPC #
020209080733
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Socket Sizes
E4
Socket Depth
Shallow
Details
Item
Shallow Socket
Finish
Chrome
Socket Type
Shallow
Material
Steel
Description
Tekton 1/4 inch drive external star E-Star sockets are made from 50BV30 steel that's hardened to 40-47 HRC for strength and durability. The socket is protected against corrosion with chrome plating on the outside and clear coat on the inside. The socket has large, stamped markings that are permanently impressed into the material by a roll-stamp die and are as large as possible while still being readable along the socket's curved surface. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool.
- External Star Geometry – External star (E-Star) sockets have an internal 6-lobe geometry designed for a high-torque fit that resists slipping
- Materials – The socket is made from 50BV30 steel and hardened to 40–47 HRC for strength and durability
- Exterior and Interior Finishes – The socket is protected against corrosion with chrome plating on the outside and clear coat on the inside
- Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.