Zoro Homepage

1/4 Inch Drive x T8 Torx Bit Socket

  • Mfr # SHB04208

  • Zoro # G7735849


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

Drive Size
1/4 in.
Measurement Type
Torx
Length
1.50 in.
Width
0.50 in.
Weight
0.02 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB04208
Zoro #
G7735849
UPC #
020209023808
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in.
Tip Size
T8
Length
1.50 in.
Width
0.50 in.
Shaft Diameter
0.25 in.
Exposed Blade Length
0.66 in.

Details

Item
Star Bit Socket 1/4 Inch Drive x T8 Torx
Measurement Type
Torx
Weight
0.02 lb.

Description

TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The star-shaped Torx(R) bit has 6-lobes machined to precise tolerances for an exact, high-torque fit that resists camming out. TORX® is a registered trademark of Acument Intellectual Properties, LLC


  • • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • • Star-shaped Torx® bit has 6-lobes machined to precise tolerances for an exact, high-torque fit that resists camming out
  • • Large, clear die-stamped size marking is easy to read and can’t wear off
  • • Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
  • • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • • Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
  • • Overall Length: 1.5 in., Shaft Diameter: 0.25 in., Drive End Diameter: 0.46 in., Exposed Bit Length: 0.7 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.