
1/4 Inch Hex, Phillips, Slotted Bit Set with Rail (9-Piece)
Mfr # DZZ93004
Zoro # G422721269
product price: $5.00
/eaKey Features
Number of Pieces
9
Material
S2 Steel
Includes
Bit Rail
Overall Length
30 mm
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DZZ93004
Zoro #
G422721269
UPC #
020209096093
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
30 mm
Shank Size
1/4 in
Details
Number of Pieces
9
Item
Screwdriver Bits
Material
S2 Steel
Includes
Bit Rail
Impact Rated
No
Description
Tekton bits are 30 mm long to improve your access to recessed fasteners, as opposed to the standard bit length of 25 mm. The bits are made of S2 steel and have a zinc-phosphate coating that resists corrosion. The tip size and Tekton "T" are clearly stamped onto every bit in the set for easy identification. The bits can be stored in the included rubberized bit rail that securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.