Zoro Homepage

1/4 Inch Long Alignment Punch

  • Mfr # 66277

  • Zoro # G8868419


product price: $19.79
/ea

Key Features

Weight
1.27 lb.
Height
0.6 in.
Width
0.7 in.
Length
16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66277
Zoro #
G8868419
UPC #
020209017562
Country of Origin
United States

Dimensions

Height
0.6 in.
Width
0.7 in.
Length
16 in.
Tip Size (In.)
1/4 in

Details

Item
Long Alignment Punch 1/4"
Weight
1.27 lb.

Description

Long Alignment Punch 1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.