Zoro Homepage

1/4 Inch Security Bit Driver and Bit Set with Case, 37-Piece

  • Mfr # DBH93102

  • Zoro # G909910513


product price: $33.99
/ea

Key Features

Number of Pieces
37
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBH93102
Zoro #
G909910513
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4 in

Details

Number of Pieces
37

Description

The Tekton 37-Piece 1/4 inch Bit Driver and Security Bit Set is an essential screwdriver set for security fastener applications, offering a complete range of security hex, star, clutch, and spanner bits. The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion, and they're designed to be longer than standard bits to improve your access to recessed fasteners. The three-sided shape of the driver handle engages the structure of your hand, allowing you to comfortably apply more turning force, even when your hand is greasy or tired. Flexible rails securely grip the bits so they can’t fall out, while also making it easy to remove any bit one-handed. The included portable zipper case stores everything neatly and compactly, ideal for keeping in a glove compartment, shallow drawer, or taking on-the-go.


  • •The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion, and they're designed to be longer than standard bits to improve your access to recessed fasteners
  • •Bits are held onto the end of the driver by a magnet that’s friction-fit within the receiver so that it can’t fall out
  • •Flexible rails securely grip the bits so they can’t fall out, while also making it easy to remove any bit one-handed
  • •The three-sided geometry of the driver handle provides the leverage you need to generate high turning force by hand, while round sections at the front and back ends of the handle create an ideal shape for quickly spinning long fasteners
  • •The portable zipper case stores everything neatly and compactly, ideal for keeping in a glove compartment, shallow drawer, or taking on-the-go
  • •The overmolded grip is permanently bonded to the handle and won't degrade or become sticky over time
  • •9-pc. 1/4 in. standard security hex bits: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in.
  • •9-pc. 1/4 in. metric security hex bits: 2, 2.5, 3, 3.5, 4, 4.5, 5.5, 6 mm
  • •9-pc. 1/4 in. star security bits: TR7, TR8, TR10, TR15, TR20, TR25, TR27, TR30
  • •5-pc. clutch bits: 1/8, 5/32, 3/16, 7/32, 1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.