Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver

  • Mfr # DHE11250

  • Zoro # G405300023


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Tip Style
Slotted
Overall Length
8.7 inch
Finish
Black Oxide
Drive Size
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHE11250
Zoro #
G405300023
UPC #
020209991329
Country of Origin
United States

Dimensions

Tip Size
1/4 in.
Shank Length
4 in.
Overall Length
8.7 inch
Drive Size
4 in.

Details

Item
Slotted Screwdriver
Tip Style
Slotted
Finish
Black Oxide
Material
Steel
Tip Style Group
Slotted

Description

Blending power and speed, the unique handle of the TEKTON 1/4 in. Slotted x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.