Zoro Homepage

1/4 Inch x 6-1/2 Inch Straight Mini Pry Bar

  • Mfr # LRD84102

  • Zoro # G814739834


product price: $8.00
/ea

Key Features

Features
Straight end
Overall Length
6.6 in
Material
Steel
Size
1/4 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD84102
Zoro #
G814739834
UPC #
020209083758
Country of Origin
United States

Dimensions

Overall Length
6.6 in
Size
1/4 in

Details

Features
Straight end
Material
Steel
Color
Red

Description

The Tekton 1/4 Inch x 6-1/2 Inch Straight Mini Pry Bar has a straight tip that's better for prying than a slotted slotted screwdriver. The sharp 0.010 inch tip of our straight mini pry bars can wedge between and access openings that a slotted slotted screwdriver and other similar mini pry bars cannot. The classic square handle is long and slender with contoured sides for overall versatility and maneuverability. It's made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals. The mini pry bar features an AISI 8650 steel shaft that is made from a strong Ni-Cr-Mo alloy that's hardened to 50-54 HRC.


  • •Tip Geometry – The sharp 0.010 inch tip of our straight mini pry bars can wedge between and access openings that a slotted slotted screwdriver and other similar mini pry bars cannot
  • •Shaft and Handle Proportions – The 3.0 inch shaft offers optimal reach and control, and the 3.6 inch handle is longer to fit in your hand better
  • •AISI 8650 Steel Shaft – The shaft is made from a strong Ni-Cr-Mo alloy that's hardened to 50–54 HRC
  • •Nylon 6 Handle – The handle is made from a glass-reinforced nylon that's resistant to fuels, oils, and chemicals
  • •Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.