Zoro Homepage

14 mm Angle Head Open End Wrench

  • Mfr # WAE84014

  • Zoro # G1176106


product price: $17.55
/ea

Key Features

Material
Steel
SAE or Metric
Metric
Overall Length
6.5 in.
Insulated
No
Includes
14 mm Angle Head Open End Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAE84014
Zoro #
G1176106
UPC #
020209022078
Country of Origin
United States

Dimensions

Size
14 mm
Overall Length
6.5 in.
Handle Width
0.38 in.
Width
1.9 in.
Height
0.3 in.
Handle Thickness
0.16 in.
Length
6.5 in.

Details

Item
Open End Angle Wrench,14mm Angle Head
Material
Steel
SAE or Metric
Metric
Insulated
No
Includes
14 mm Angle Head Open End Wrench
Finish
Chrome
Head Angle
30/60 Degrees
Features
Head 1 Angle
30°
Head 2 Angle
60°
Weight
0.16 lb.

Description

Open End Angle Wrench,14mm Angle Head, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.