Zoro Homepage

15 mm Combination Wrench

  • Mfr # 18285

  • Zoro # G8869012


product price: $11.59
/ea

Key Features

Overall Length
8.1 in.
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
15 mm Combination Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18285
Zoro #
G8869012
UPC #
020209182857
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.1 in.
Head Size
15mm
Width
1.3 in.
Height
0.6 in.

Details

Item
Combination Wrench 15mm
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
15 mm Combination Wrench
Features
Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
Open End Angle
15°
Point Style
12-Point
Weight
0.31 lb.
Measurement Type
Metric
Opening Angle (Deg.)
15°

Description

Combination Wrench 15mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.