Zoro Homepage

1.5 mm Hex High-Torque Black Oxide Blade Screwdriver

  • Mfr # DHX21015

  • Zoro # G905300004


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Tip Style
Hex
Shank Length
4 in.
Overall Length
8 inch
Finish
Black Oxide
Tip Style Group
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHX21015
Zoro #
G905300004
UPC #
020209991398
Country of Origin
United States

Dimensions

Tip Size
1.5 mm
Shank Length
4 in.
Overall Length
8 inch

Details

Item
Hex Screwdriver
Tip Style
Hex
Finish
Black Oxide
Tip Style Group
Hex
Number of Pieces
1
Material
Steel

Description

Uniquely designed, the handle is a versatile combination of torque and speed. Its three-sided shape engages the physical structure of your hand to turn the driver, not just friction against your skin. This lets you comfortably generate higher torque for longer without tiring, even when your hands are slippery. For long, finely threaded fasteners, round front and back sections allow your fingertips to spin the driver quickly and smoothly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.