Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15-Tool Combination Wrench Organizer Rack, Black

  • Mfr # ORG29115

  • Zoro # G4637671


product price: $11.69
/ea

Key Features

Color
Black
Features
Wrench Organizer Rack (Black), 15-Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORG29115
Zoro #
G4637671
UPC #
020209055908
Country of Origin
United States

Details

Item
Wrench Organizer Rack (Black), 15-Tool
Color
Black
Features
Wrench Organizer Rack (Black), 15-Tool

Description

The Tekton 15-Tool Wrench Organizer Rack is a low-profile organization solution, requiring only 2 inches of clearance (with wrenches). Wrenches rest in slots, allowing for quick access. Use with Tekton non-ratcheting combination wrenches from 1/4 inch to 1-1/16 inch and 6 mm to 27 mm.


  • •Accommodates TEKTON non-ratcheting combination wrenches from 1/4 inch to 1-1/16 inch and 6 mm to 27 mm
  • •Low-profile design is perfect for shallow drawers, requiring only 2 inches of clearance (with wrenches)
  • •Wrenches rest in slots, making it easy to take them in and out without resistance
  • •Racks can be wall-mounted to reclaim drawer and workbench space
  • •Made from high-quality material that is durable and easy to clean
  • •Offered in red or black, part numbers ORG29215 and ORG29115
  • •Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.