This item is Discontinued.

Tekton 15/16 Inch Reversible Ratcheting Combination Wrench WRN56017

This item is Discontinued.

Tekton

15/16 Inch Reversible Ratcheting Combination Wrench (Discontinued)

Mfr # WRN56017
Zoro # G400618123
UPC # 20209008539
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WRN56017
Zoro #
G400618123
UPC #
20209008539
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.7 in.
Height
0.9 in.
Width
1.9 in.

Details

Finish
Chrome
Material
Chrome-Plated Steel
Color
Chrome

Description

With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.