Zoro Homepage

16 Inch Angle Nose Push Button Adjustable Pliers

  • Mfr # PGA36316

  • Zoro # G822721241


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Dipped
Finish
Enamel Coated
Plier Item
Tongue and Groove Pliers
Jaw Width
1/2 in
No. of Jaw Positions
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGA36316
Zoro #
G822721241
UPC #
020209092026
Country of Origin
Germany

Dimensions

Overall Length
15-7/8 in
Jaw Width
1/2 in

Details

Handle Type
Dipped
Finish
Enamel Coated
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
22
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips
Item
Push Button Adjustable Pliers
Plier Jaw Style
V-Jaw
Flat Jaw Capacity
4.0 in
Round Jaw Capacity
3.0 in
Material
Steel

Description

Tekton angle nose push button adjustable pliers are thin for access and lightweight for carrying and working overhead. Press the domed button and slide the handle to quickly adjust the jaw size. The teeth dig in progressively under load, maintaining a firm hold with minimal hand pressure. The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force. The jaws have fine teeth in the front and back for controlled gripping on flat surfaces. Coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes. The 12 inch pliers have a maximum flat jaw capacity of 4.0 inches, a maximum round jaw capacity of 3.0 inches, and 22 adjustment positions. The pliers have teeth that are induction hardened to 55 - 59 HRC, a steel push button, enamel-coated steel handles, textured PVC-based handle grips, and a steel spring.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.