Zoro Homepage

16 Inch Groove Joint Pliers (4-1/4 in. Jaw)

  • Mfr # 37526

  • Zoro # G8863482


product price: $36.99
/ea

Key Features

Overall Length
16.3 in
Features
Angled Teeth, Interlocking Tongue and Grooves, Adjustable Fastener, Comfortable Handles
Handle Type
Non Slip Grip
Height
0.8 in.
Width
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37526
Zoro #
G8863482
UPC #
020209375266
Country of Origin
United States

Dimensions

Overall Length
16.3 in
Height
0.8 in.
Width
4 in.
Length
16.3 in.

Details

Features
Angled Teeth, Interlocking Tongue and Grooves, Adjustable Fastener, Comfortable Handles
Handle Type
Non Slip Grip
Item
Groove Jo,t Pliers,4-1/4" Jaw 16"
Weight
2.65 lb.

Description

Groove Jo,t Pliers,4-1/4 In. Jaw 16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.