Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 mm Angle Head Open End Wrench

  • Mfr # WAE84016

  • Zoro # G1176194


product price: $17.55
/ea

Key Features

Material
Steel
SAE or Metric
Metric
Overall Length
7.2 in.
Insulated
No
Head Angle
30/60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAE84016
Zoro #
G1176194
UPC #
020209022092
Country of Origin
United States

Dimensions

Size
16 mm
Overall Length
7.2 in.
Height
0.3 in.
Handle Thickness
0.17 in.
Length
7.2 in.
Width
2.1 in.
Handle Width
0.43 in.

Details

Item
Open End Angle Wrench,16mm Angle Head
Material
Steel
SAE or Metric
Metric
Insulated
No
Head Angle
30/60 Degrees
Finish
Chrome
Features
UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
Includes
16 mm Angle Head Open End Wrench
Head 1 Angle
30°
Weight
0.21 lb.
Head 2 Angle
60°

Description

Open End Angle Wrench,16mm Angle Head, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.