Zoro Homepage

16 mm Flat End Hex L-Key

  • Mfr # KLX22160

  • Zoro # G110757471


product price: $16.45
/ea

Key Features

Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX22160
Zoro #
G110757471
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
16 mm

Details

Item
Hex Key
Finish
Manganese Phosphate

Description

Tekton's flat end L-keys cover a range of large fastener sizes, including 7/16 to 3/4 inch and 11 to 19 mm. The keys are made from 6150 that's heat-treated to 44-50 HRC and coated with a highly corrosion-resistant manganese phosphate finish. We tightly control the tolerances of our keys and chamfer the edges for a refined tool that provides you with a proper, snug fit every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.