Zoro Homepage

16 mm Stubby Combination Wrench

  • Mfr # 18072

  • Zoro # G8866967


product price: $7.00
/ea
Sold in multiples of 2 for $14.00

Key Features

Overall Length
4.9 in.
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
16 mm Stubby Combination Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18072
Zoro #
G8866967
UPC #
020209003947
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.9 in.
Head Size
16mm
Height
0.5 in.
Width
1.3 in.

Details

Item
Stubby Combination Wrench 16mm
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
16 mm Stubby Combination Wrench
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
Weight
0.19 lb.
Open End Angle
15°
Point Style
12-Point
Measurement Type
Metric
Opening Angle (Deg.)
15°

Description

Stubby Combination Wrench 16mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.