Zoro Homepage

16 oz. Ball Peen Hammer

  • Mfr # HMA51116

  • Zoro # G022721256


product price: $43.99
/ea

Key Features

Hammer Type
Ball Peen Hammer
Head Material
Steel
Handle
Hickory
Overall Length (in.)
12.2 in
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMA51116
Zoro #
G022721256
UPC #
020209091777
Country of Origin
Germany

Dimensions

Overall Length (in.)
12.2 in

Details

Hammer Type
Ball Peen Hammer
Head Weight (Oz.)
16 oz
Head Material
Steel
Handle
Hickory
Item
Ball Peen Hammer
Tether Capable
Not Tether Capable

Description

Tekton Ball Peen Hammers are useful for setting rivets, shaping metal, creating surface texture, and tapping out gaskets. The hammer has two striking faces. The flat round face spreads force evenly, making it useful for driving, flattening, and smoothing material. The ball peen concentrates force at a small point of impact, driving material radially outward in all directions. A steel collar provides overstrike protection, helping prevent damage to the wooden handle just below the head. A tapered Torx wedge screw expands the wooden handle within the hammer eye hole to secure the head. The hammer is made up of a Torx wedge screw, a steel head with polished faces and black powder coat finish, a steel collar with red powder coat finish, and a hickory handle with clear coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.