17pc Phillips and Slotted Screwdriver Set with Modular Organizers-4, 8in Shanks (#0 - #3, 3 - 8 mm)

  • Mfr # DWZ90123

  • Zoro # G322721246


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Polypropylene
Tip Style
Phillips, Slotted
Includes
Modular Organizers
Overall Length
4, 8 in
Number of Pieces
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWZ90123
Zoro #
G322721246
UPC #
020209096048
Country of Origin
Germany

Dimensions

Overall Length
4, 8 in

Details

Item
Screwdriver Set
Handle Material
Polypropylene
Tip Style
Phillips, Slotted
Includes
Modular Organizers
Number of Pieces
17
Finish
Matte Chrome
Handle Design
Ergonomic Tri-Lobe

Description

Tekton screwdrivers have handles that are designed for speed and torque. The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving. The handle’s red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque. Handle materials resist most common shop chemicals. Each driver has the tip size engraved in four locations with high-contrast laser markings. Each screwdriver handle has the same size through-hole so you can hang it on a hook. You can also attach a safety lanyard when working at heights to prevent drops. Tips are precisely machined and coated with black manganese phosphate, creating a slightly rough surface that enhances screw engagement. The conversion coating produces a uniform, corrosion-resistant layer that preserves tip geometry and doesn’t chip or flake off. The end of the shank is flattened to form a broad surface that resists twisting inside the handle. The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle. This set includes Phillips (JIS compatable) and slotted drivers with modular driver organizers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.