Zoro Homepage

18 Inch 2-Rail Tray

  • Mfr # OSC73000

  • Zoro # G7735158


product price: $11.69
/ea

Key Features

Features
2-Rail Storage Tray
SAE or Metric
SAE
Socket Depth
0.6"
Width
3.7 in.
Weight
0.4 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC73000
Zoro #
G7735158
UPC #
020209050415
Country of Origin
United States

Dimensions

Socket Depth
0.6"
Width
3.7 in.
Length
19.7 in.
Height
0.6 in.

Details

Item
2-Rail Storage Tray
Features
2-Rail Storage Tray
SAE or Metric
SAE
Weight
0.4 lb.

Description

Socket Organizer 18 Inch 2-Rail Storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.