Zoro Homepage

18 Inch Locking C-Clamp

  • Mfr # CLC10018

  • Zoro # G115914114


product price: $35.00
/ea

Key Features

Overall Length
18 in
Finish
Nickel Plated
Throat Depth
9.8 in
Material
Steel
Locking Clamp Product Grouping
Locking C-Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC10018
Zoro #
G115914114
UPC #
020209082904
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in
Throat Depth
9.8 in
Size
18 in
Jaw width
0.6 in

Details

Finish
Nickel Plated
Material
Steel
Locking Clamp Product Grouping
Locking C-Clamps
Number of Pieces
1
Locking Mechanism
Trigger Release

Description

Tekton locking pliers and C-clamps are ideal for clamping and holding together a variety of materials including flat stock, L-angle, and sheet metal. Fixed points at the ends of the jaws apply direct pressure to clamped surfaces, secure small parts, and allow access to tight spaces where a swivel pad won't fit. The long reach jaws offer extended reach for clamping large or hard-to-access workpieces. Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever. The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands. Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle. Before assembly, the individual jaw, handle, lever, and crossbar parts are shot-peened to create smooth, consistent surfaces. The final finish is a durable nickel plating that protects against corrosion. Clamping force at the jaws directly depends on the strength and integrity of the clamp's three main rivets, which together make up the 4-point mechanical structure of the clamps. To make sure ours can withstand high shear forces, these rivets are made from tough 4135 chrome molybdenum steel.


  • Concentrated Clamping Point – Fixed points apply direct pressure to clamped surfaces, secure small parts, and allow access to tight spaces where a swivel pad won't fit
  • Long Reach Jaws – Extended reach for clamping large or hard-to-access workpieces, ideal for welding and fabrication
  • Pull-to-Release Lever – Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever
  • Large Adjustment Knob – Knurled grip for making adjustments even when you're wearing gloves or have slippery hands
  • Tensioning Through-Hole – Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.