Zoro Homepage

18 oz. Cross Peen Hammer

  • Mfr # HMA21118

  • Zoro # G322721130


product price: $43.99
/ea

Key Features

Tether Capable
Not Tether Capable
Handle
Hickory
Head Material
Steel
Overall Length (in.)
12.6 in
Hammer Type
Cross Peen Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMA21118
Zoro #
G322721130
UPC #
020209091722
Country of Origin
Germany

Dimensions

Overall Length (in.)
12.6 in

Details

Tether Capable
Not Tether Capable
Handle
Hickory
Head Material
Steel
Hammer Type
Cross Peen Hammer
Item
Cross Peen Hammer
Head Weight (Oz.)
18 oz

Description

Tekton Cross Peen Hammers are useful across a wide range of applications, including forging, metalwork, masonry, carpentry, and light demolition. The hammer has two striking faces. The flat octagonal face spreads force evenly, making it useful for driving, flattening, and smoothing material. The cross peen concentrates force along a narrow edge, allowing controlled shaping, drawing, and striking in tight spaces near corners or obstructions. A steel collar provides overstrike protection, helping prevent damage to the wooden handle just below the head. A tapered Torx wedge screw expands the wooden handle within the hammer eye hole to secure the head. The hammer is made up of a Torx wedge screw, a steel head with polished faces and black powder coat finish, a steel collar with red powder coat finish, and a hickory handle with clear coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.