Zoro Homepage

19 mm Stubby Combination Wrench

  • Mfr # 18075

  • Zoro # G8866958


product price: $9.69
/ea

Key Features

Overall Length
5.4 in.
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18075
Zoro #
G8866958
UPC #
020209003978
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.4 in.
Head Size
19mm
Width
1.5 in.
Height
0.6 in.

Details

Item
Stubby Combination Wrench 19mm
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
Includes
19 mm Stubby Combination Wrench
Point Style
12-Point
Open End Angle
15°
Weight
0.26 lb.
Measurement Type
Metric
Opening Angle (Deg.)
15°

Description

Stubby Combination Wrench 19mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.