2-1/4 Inch Service Wrench

  • Mfr # WSE14357
  • Zoro # G522842284
product price: 
$
54.29
/ea

Key Features

Finish
Satin
Material
Chromium Molybdenum Steel
Overall Length
8 7/64 in
Size
2-1/4 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14357
Zoro #
G522842284
UPC #
020209086575
Country of Origin
United States

Dimensions

Overall Length
8 7/64 in
Size
2-1/4 in
Head Size
2 1/4 in
Head Thickness
31/64 in
Overall Width
3 29/32 in
Wrench Length Style
Standard
Wire Rope Length
8 7/64 in
Length
8 7/64 in

Details

Item
Open End Wrench
Finish
Satin
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Reversing
No
Tether Style
Not Tether Capable
Weight
1.27 lb
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Head Offset Angle
15 Degrees
Standards
ASME B107
Handle Type
Standard
Handle Color
Nickel
Ratcheting
No
Measurement Type
SAE
Insulated
No
Head Type
Offset
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 2 1/4 in, Overall Length 8 7/64 in, 15 Degrees , Head Thickness 31/64 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews