Zoro Homepage

2-5/16 Inch Service Wrench

  • Mfr # WSE14359

  • Zoro # G016179629


product price: $52.29
/ea

Key Features

Material
Steel
SAE or Metric
SAE
Overall Length
8.2 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSE14359
Zoro #
G016179629
UPC #
20209086582
Country of Origin
United States

Dimensions

Size
2-5/16 in
Overall Length
8.2 in

Details

Material
Steel
SAE or Metric
SAE
Item
Open End Wrench
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Finish
Satin Nickel

Description

Tekton service wrenches are short-handled, open-end access wrenches with a 15-degree angled head on one side and a drive square on the other. They complement our other access wrenches, including crowfoot, flare nut crowfoot, and angle head wrenches. The drive square at the end of the handle adds versatility when paired with a ratchet or a torque wrench, and has detent grooves on all four sides. Wrench sizes with a 3/8 inch drive square include 3/4-1-1/2 inch and 19-38 mm. Wrench sizes with a 1/2 inch drive square include 1-9/16-2-5/8 inch and 41-50 mm. The center-to-center distance between the drive square and the hex opening is engraved on the handle for quick reference when using the service wrench as a torque adapter. Our service wrench jaws are much leaner than our standard combination wrenches, with 33% to 46% less jaw thickness depending on the size. The tip of each jaw has a 10-degree lead-in taper that helps align the wrench with the hex flats when visibility is limited. We make our service wrenches from 4140 chromium molybdenum steel and harden them to 50-53 HRC. The wrenches are abrasive-blasted to create a finely textured satin finish and then plated with corrosion-resistant nickel that is easy to wipe clean. Machining, broaching, engraving, vibration polishing, abrasive blasting, and plating take place at our Grand Rapids, Michigan, manufacturing facility.


  • Part of a System of Access Wrenches – Tekton service wrenches are short-handled, open-end access wrenches with a 15-degree angled head on one side and a drive square on the other, and they complement our other access wrenches
  • Drive Square in Handle – The drive square can be used with a ratchet or other drive tools to increase access or leverage and apply specific torque; four detent grooves secure the connection
  • Thin Jaw for More Access – Our service wrench jaws are much leaner than our standard combination wrenches, with 33% to 46% less jaw thickness (depending on the size), providing better access in tight spaces and on thin fittings
  • 4140 Steel, Satin Nickel Finish – We make our service wrenches from 4140 chromium molybdenum steel and harden them to 50–53 HRC, then abrasive-blast them to create a finely textured satin finish and plate them with corrosion-resistant nickel
  • Manufactured in Michigan – Our service wrenches are made entirely in the USA with USA-sourced materials; machining, broaching, engraving, vibration polishing, abrasive blasting, and plating take place at our Grand Rapids, Michigan, manufacturing facility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.